Buy more than* S$200* and get FREE SHIPPING

  • Tie Rod Separator
  • Tie Rod Separator
  • Tie Rod Separator
  • Tie Rod Separator

Tie Rod Separator AS201

Item.#
07119445
Mfr.#
AS201
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Separation of the tie rod end, Separation of the tie rod end, Separation of the tie rod end, Tie rod end separation.
Rated Output (kN)
1.5(max30), 1.5(max30)
Dimension W (mm)
55, 55
Dimensions L (mm)
135, 135
Compatible
Tie rod end: light car over 3L class ordinary car suspension (upper): minicars, Tie rod end: light car to 3L class passenger cars suspension (upper): light car
Application
Tie rod end separation.
Aperture Range (mm)
16-50, 16 to 50
Drive sq (mm)
9.5, 9.5
Dimension H (mm)
116, 116
Weight (kg)
1.6, 1.6
Specification
Offset type. Fall prevention string included.