Buy more than* S$200* and get FREE SHIPPING

  • Tie Rod Lock Nut Wrench
  • Tie Rod Lock Nut Wrench
  • Tie Rod Lock Nut Wrench

Tie Rod Lock Nut Wrench AS701

3.62 (8)
Item.#
07119454
Mfr.#
AS701
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
1) For tighten and loosen of tie-rod end lock nut for cars (light to regular car). 2) For adjustment of side slip during vehicle inspection or tire replacement. 3) For replacement of the rack boots., 1) For tighten and loosen of tie-rod end lock nut for cars (light to regular car). 2) For adjustment of side slip during vehicle inspection or tire replacement. 3) For replacement of the rack boots., 1) For tighten and loosen of tie-rod end lock nut for cars (light to regular car). 2) For adjustment of side slip during vehicle inspection or tire replacement. 3) For replacement of the rack boots., Automotive (light to medium car) tie rod end lock nut tightening and loosening work. For sideslip adjustment work during car inspection or tire replacement For rack boots replacement work
2014 TRUSCO Published Page
2-0889
Dimensions T2 (mm)
10, 10
Dimension l (mm)
95, 95
Dimensions L (mm)
220, 220
Compatible
Tie-rod end of the lock nut of hexagonal Ni-men width 17 over 24mm (it will cover most of the models of domestic light over regular cars.), Hexagonal double-sided 17-24 mm width tie rod end's lock nut (domestically produced light-usually covers most vehicle models.)
2015 Trusco Published Pages
2 0945
Dimension T3 (mm)
17, 17
Dimensions T1 (mm)
15, 15
Dimensions D (mm)
66, 66
TRUSCO Part Number
373-0514, 373-0514
Customer Reviews
5 star 2
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2018-03-28 15:00:48
I was able to use it very conveniently. As expected, it was saved by special items.
This review is about item#7119454.
Automobile toe-in adjustment
5
From Japan
On 2017-05-30 19:32:05
It is a car mechanic. Even when the tie rod lock nut is hard, very much force can be applied. I think it would be nice to have one maintenance plant in stock.
This review is about item#7119454.
Component replacement
3
From Japan
On 2017-04-19 01:33:10
I used it without any problem in particular! I used it without any problem in particular!
This review is about item#07119454.
Car maintenance
4
From Japan
On 2016-12-18 16:45:45
I bought it as ktc product. Usability is good, but I feel that the handle looks a bit short.
This review is about item#7119454.
Car maintenance
3
From Japan
On 2015-06-19 17:29:57
There is no problem with car maintenance
This review is about item#07119454.
Car maintenance
3
From Japan
On 2015-06-19 17:29:48
There is no problem with car maintenance
This review is about item#07119454.
Car work
3
From Japan
On 2014-06-01 09:30:20
Even if it is hard it is hard to lick, as it has a different nut part from the ordinary monkey.
This review is about item#07119454.
Vehicle inspection shop acting
5
From Japan
On 2014-01-18 09:41:39
The handful part is good
This review is about item#07119454.