Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Check Mirror
  • Check Mirror
  • Check Mirror

Check Mirror VS-3

5.00 (2)
Item.#
07119481
Mfr.#
VS-3
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For inspection and checking work of back of the engine and other related accessories which are difficult to see., For inspection and checking work of back of the engine and other related accessories which are difficult to see., For inspection and checking work of back of the engine and other related accessories which are difficult to see., For inspecting or checking the back of the back of the engine compartment, engine support and parts that are difficult to see.
Dimension l (mm)
145, 145
Mirror Dimensions (mm)
56x92, 56x92
Weight (g)
80, 80
2015 Trusco Published Pages
2 0977
2014 TRUSCO Published Page
2-0898, 2-0898
Dimensions L (mm)
200-890, 200 to 890
TRUSCO Part Number
373-9104, 373-9104
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When not installing a fluorescent tube directly visible or checking the piping
5
From Japan
On 2017-02-06 07:17:30
The hands do not slip, they are lightweight and easy to use. Since the mirror surface is acrylic, it may be weak against grease so I wish it was made to stainless steel. But I am satisfied.
This review is about item#07119472.
Inside the gap behind the gap
5
From Japan
On 2013-04-24 09:22:34
It is very convenient, but it is good if it comes with a small light (LED) light
This review is about item#07119472.