Buy more than* S$200* and get FREE SHIPPING

  • TUBING TOOL SET

TUBING TOOL SET

Item.#
07119506
Package Qty.
1Set
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Opening Angle (degree)
Flare: 90
Case Dimensions (Length x Width x Height) (mm)
230x130x35
Set Contents
Tube cutter (phi. 3 over 30) (ZC30)/Flaring Tools Metal Case
Compatible Tube Diameter
Copper pipe: 3 / 16,1 / 4,5 / 16,3 / 8,7 / 16,1 / 2,5 / 8
Weight (kg)
1.8