Buy more than* S$200* and get FREE SHIPPING

  • TUBE CUTTER
  • TUBE CUTTER
  • TUBE CUTTER

TUBE CUTTER

Item.#
07119515
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
42
2014 TRUSCO Published Page
2-1012
Dimension H (mm)
90.5
Weight (g)
730
Accessories
Blade with one for copper and plastic pipe
2015 Trusco Published Pages
2 1105
Cutting Diameter (mm)
6-66
Dimensions L (mm)
201-282
TRUSCO Part Number
400-4809