Buy more than* S$200* and get FREE SHIPPING

  • TUBE CUTTER
  • TUBE CUTTER
  • TUBE CUTTER

TUBE CUTTER

Item.#
07119524
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimension W (mm)
42
Dimensions L (mm)
129
Maximum Cutting Thickness (mm)
(Copper tube) 2.0, (resin tube) 3.0
Adaptation
(Outer diameter) 3 over 30mm
Application
For cutting copper pipe, resin pipe.
2014 TRUSCO Published Page
2-1008
Caution
Do not use for stainless steel flexible pipe.
Dimension H (mm)
45
Weight (g)
270
TRUSCO Part Number
400-4922
Compatible Pipe Diameter (phi mm)
3-30
2015 Trusco Published Pages
2 1100
Accessories
Blade with one for steel and plastic pipe