Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 square)
  • Deep socket (12 square)
  • Deep socket (12 square)

Deep socket (12 square) B3L-09W

4.75 (4)
Item.#
07119971
Mfr.#
B3L-09W
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0094
Hole corner
12 square
TRUSCO Part Number
307-4188, 307-4188
Double-sided Width (S)(mm)
9, 9
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
9, 9
Dimensions L (mm)
60, 60
Outlet Corner (sq.)
9.5, 9.5
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[3/8]
2014 TRUSCO Published Page
2-0092, 2-0092
Dimension l (mm)
48.5, 48.5
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
10, 10
Weight (g)
57, 57
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to loosen the cam gear bracket of the motorcycle engine
5
From Japan
On 2017-10-15 17:07:55
This is used because the cam gear bracket is a 12-angle bolt.
This review is about item#7119962.
Car maintenance
4
From Japan
On 2017-06-17 18:43:24
It is twelve corners from hexagon, naturally easy to work. Trust is high as expected.
This review is about item#7120005.
Attaching and detaching coolant sensor with electrical contact
5
From Japan
On 2017-03-31 21:37:23
The deep part was wide and deep, it kept almost two widths, and it helped to attach and detach the sensor.
This review is about item#7120181.
Car maintenance
5
From Japan
On 2014-11-17 14:20:01
Since it is KTC, there is no problem with quality. It will withstand hard use.
This review is about item#07120005.