Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-1/4W

5.00 (1)
Item.#
07119996
Mfr.#
B3L-1/4W
Package Qty.
1PC
Ship pack of
1
18.26 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
48.5, 48.5
Dimention D1 (phimm)
10, 10
Dimensions L (mm)
60, 60
Dimension S(inch)
1/4, 1/4
Dimention D2 (phi mm)
17, 17
Dimension H (mm)
6, 6
Weight (g)
42, 42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Manufacturers have also sufficient KTC so strength, is also satisfied with the quality. Delivery time also early, was immediately available at the time you want.
This review is about item#07120294.