Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-11/32W

5.00 (1)
Item.#
07120023
Mfr.#
B3L-11/32W
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
48.5, 48.5
Dimention D1 (phimm)
13.5, 13.5
Dimensions L (mm)
60, 60
2015 Trusco Published Pages
2 0095
TRUSCO Part Number
392-0887, 392-0887
Dimension S (inch)
11/32, 11/32
Dimention D2 (phi mm)
17, 17
Dimension H (mm)
10, 10
Weight (g)
50, 50
2014 TRUSCO Published Page
2-0093, 2-0093
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Since the manufacturer is KTC, it has sufficient strength and satisfied with quality. The delivery was quick, and it was available immediately when I wanted.
This review is about item#07120294.