Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 square)
  • Deep socket (12 square)
  • Deep socket (12 square)

Deep socket (12 square) B3L-11W

4.80 (5)
Item.#
07120032
Mfr.#
B3L-11W
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0094
Hole corner
12 square
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
11, 11
Dimensions L (mm)
65, 65
TRUSCO Part Number
307-4200, 307-4200
Double-sided Width (S)(mm)
11
Outlet Corner (sq.)
9.5, 9.5
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[3/8]
Dimention D1 (phimm)
16, 16
Dimension H (mm)
12, 12
Weight (g)
67, 67
2014 TRUSCO Published Page
2-0092, 2-0092
Dimension l (mm)
53.5, 53.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Motorcycle parts installation
5
From Japan
On 2018-04-26 17:40:44
I am handy for attaching the rear axle bolt of the bike. KTC brand is also safe to use.
This review is about item#7120181.
Used to loosen the cam gear bracket of the motorcycle engine
5
From Japan
On 2017-10-15 17:07:55
This is used because the cam gear bracket is a 12-angle bolt.
This review is about item#7119962.
Car maintenance
4
From Japan
On 2017-06-17 18:43:24
It is twelve corners from hexagon, naturally easy to work. Trust is high as expected.
This review is about item#7120005.
Attaching and detaching coolant sensor with electrical contact
5
From Japan
On 2017-03-31 21:37:23
The deep part was wide and deep, it kept almost two widths, and it helped to attach and detach the sensor.
This review is about item#7120181.
Car maintenance
5
From Japan
On 2014-11-17 14:20:01
Since it is KTC, there is no problem with quality. It will withstand hard use.
This review is about item#07120005.