Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 square)
  • Deep socket (12 square)
  • Deep socket (12 square)

Deep socket (12 square) B3L-12W

4.67 (3)
Item.#
07120041
Mfr.#
B3L-12W
Package Qty.
1PC
Ship pack of
1
16.39 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0094
Hole corner
12 square
Weight (g)
78, 78
2014 TRUSCO Published Page
2-0092
Dimension l (mm)
53.5, 53.5
Dimention D1 (phimm)
17, 17
Dimension H (mm)
14, 14
Outlet Corner (sq.)
9.5, 9.5
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[3/8]
TRUSCO Part Number
307-4218, 307-4218
Double-sided Width (S)(mm)
12, 12
Dimention D2 (phi mm)
18, 18
Dimension S (mm)
12, 12
Dimensions L (mm)
65, 65
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-06-17 18:43:24
It is twelve corners from hexagon, naturally easy to work. Trust is high as expected.
This review is about item#7120005.
Attaching and detaching coolant sensor with electrical contact
5
From Japan
On 2017-03-31 21:37:23
The deep part was wide and deep, it kept almost two widths, and it helped to attach and detach the sensor.
This review is about item#7120181.
Car maintenance
5
From Japan
On 2014-11-17 14:20:01
Since it is KTC, there is no problem with quality. It will withstand hard use.
This review is about item#07120005.