Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-19/32W

5.00 (1)
Item.#
07120136
Mfr.#
B3L-19/32W
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
95, 95
2014 TRUSCO Published Page
2-0093, 2-0093
Dimension S(inch)
19/32, 19/32
Dimention D2 (phi mm)
20, 20
Dimension H (mm)
17, 17
Dimensions L (mm)
70, 70
2015 Trusco Published Pages
2 0095
TRUSCO Part Number
392-0941, 392-0941
Dimension l (mm)
58.5, 58.5
Dimention D1 (phimm)
21, 21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Manufacturers have also sufficient KTC so strength, is also satisfied with the quality. Delivery time also early, was immediately available at the time you want.
This review is about item#07120294.