Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-5/16W

5.00 (1)
Item.#
07120242
Mfr.#
B3L-5/16W
Package Qty.
1PC
Ship pack of
1
18.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2015 Trusco Published Pages
2 0095
TRUSCO Part Number
392-1042, 392-1042
Dimension l (mm)
48.5, 48.5
Dimention D1 (phimm)
12, 12
Dimensions L (mm)
60, 60
Weight (g)
45, 45
2014 TRUSCO Published Page
2-0093, 2-0093
Dimension S (inch)
5/16, 5/16
Dimention D2 (phi mm)
17, 17
Dimension H (mm)
9, 9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Manufacturers have also sufficient KTC so strength, is also satisfied with the quality. Delivery time also early, was immediately available at the time you want.
This review is about item#07120294.