Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-5/8W

5.00 (1)
Item.#
07120251
Mfr.#
B3L-5/8W
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
21, 21
Dimension H (mm)
17, 17
Weight (g)
102, 102
2014 TRUSCO Published Page
2-0093, 2-0093
Dimension S (inch)
5/8, 5/8
Dimension l (mm)
58.5, 58.5
Dimention D1 (phimm)
22, 22
Dimensions L (mm)
70, 70
2015 Trusco Published Pages
2 0095
TRUSCO Part Number
392-1069, 392-1069
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Since the manufacturer is KTC, it has sufficient strength and satisfied with quality. The delivery was quick, and it was available immediately when I wanted.
This review is about item#07120294.