Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch
  • Deep Socket 9.5mm, inch

Deep Socket 9.5mm, inch B3L-7/16W

5.00 (1)
Item.#
07120267
Mfr.#
B3L-7/16W
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
61, 61
2014 TRUSCO Published Page
2-0093, 2-0093
Dimension S (inch)
7/16, 7/16
Dimention D2 (phi mm)
17, 17
Dimension H (mm)
12, 12
Dimensions L (mm)
65, 65
2015 Trusco Published Pages
2 0095
TRUSCO Part Number
392-1085, 392-1085
Dimension l (mm)
53.5, 53.5
Dimention D1 (phimm)
16, 16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2013-08-27 22:32:14
Since the manufacturer is KTC, it has sufficient strength and satisfied with quality. The delivery was quick, and it was available immediately when I wanted.
This review is about item#07120294.