Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (12pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (12pt.)

5.00 (1)
Item.#
07120355
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension H (mm)
30
Weight (g)
409
Dimention D2 (phi mm)
33
Dimension S (mm)
26.9
Hole corner
Twelve square
Dimensions L (mm)
100
Dimension l (mm)
84
Dimention D1 (phimm)
36.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck sensor desorption
5
From Japan
On 2017-05-31 15:31:49
I used it to detach the sensor of the truck. 1-1 / 8 (28.5) and the installation bolt is long, and the installation place is narrow so it is useful in deep socket.
This review is about item#7120373.