Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 square)
  • Deep socket (12 square)
  • Deep socket (12 square)

Deep socket (12 square) B4L-11W

5.00 (3)
Item.#
07120382
Mfr.#
B4L-11W
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0094
Plug-in Angle (mm [inch])
12.7[1/2], 12.7[1/2]
Weight (g)
107, 107
2014 TRUSCO Published Page
2-0092, 2-0092
Double-sided Width (S)(mm)
11
Dimention D2 (phi mm)
22, 22
Dimension S (mm)
11, 11
Hole corner
Twelve square, Ten \ two corners
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
90, 90
TRUSCO Part Number
307-5249, 307-5249
Specification
21st century version tool. Power fit
Dimension l (mm)
74, 74
Dimention D1 (phimm)
16, 16
Dimension H (mm)
12, 12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When tightening the clamp bolt
5
From Japan
On 2015-03-29 17:07:14
The goods themselves are very solid and can be fastened with a considerable torque, but there is security. When it comes to this size with a deep socket, it is selling in a neighborhood shop but selling it is a monoteraw san so shipping is also early so it will be saved.
This review is about item#07120723.
Suzuki's cylinder head bolt desorption
5
From Japan
On 2013-10-10 18:43:03
no problem
This review is about item#07120337.
It is attached to the torque wrench (for the wheel).
5
From Japan
On 2011-11-02 18:03:54
Because it is 12 corners, it is very useful for a torque wrench that is not a ratchet. I think that I will buy it again when it becomes useless.
This review is about item#07120574.