Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) B3L-07

4.95 (19)
Item.#
07121177
Mfr.#
B3L-07
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0093
Hole corner
Hexagonal
Dimension H (mm)
8, 8
Weight (g)
44, 44
2014 TRUSCO Published Page
2-0091
Dimension l (mm)
48.5, 48.5
Dimention D1 (phimm)
11, 11
Outlet Corner (sq.)
9.5, 9.5
Dimension S (mm)
7, 7
Dimensions L (mm)
60, 60
TRUSCO Part Number
307-3963, 307-3963
Double-sided Width (S)(mm)
7, 7
Dimention D2 (phi mm)
17, 17
Customer Reviews
5 star 18
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
19 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2018-03-07 16:20:25
Performance without problem for weekend mechanics. It is handy with safe brands.
This review is about item#7121353.
Car maintenance
5
From Japan
On 2017-10-10 16:07:47
Because it is famous, it is easy to use and it was ok because the price was cheap.
This review is about item#7121222.
For bike crankcase bolts
5
From Japan
On 2017-10-05 23:18:30
Purchased for bolts at the back of the crankcase. The degree of freedom of the insertion angle is small, but the hexagonal corner is more difficult to lick than the 12 corners. KTC likes it because the plating is solid.
This review is about item#7121186.
In a narrow place
5
From Japan
On 2017-07-24 06:17:40
I bought it for a narrow and narrow place. KTC is a safe brand. Do not lose the taste of buying goods.
This review is about item#07121186.
Machine work
5
From Japan
On 2017-06-06 17:03:06
Because it is KTC, it will be natural. . . . . . . .
This review is about item#7121326.
Motorcycle maintenance
5
From Japan
On 2015-06-08 21:57:09
I purchased it to operate the sleeve nut without removing the axle nut by adjusting the tension of the super cub. I searched in five neighborhood home centers, but why 9.5 square 23 mm is not in all store inventory. I should have ordered from the beginning with a monotaro.
This review is about item#07121414.
Raise / lower of the lift at the time of maintenance of the motorcycle
5
From Japan
On 2015-05-09 15:50:23
I used an eyewear wrench, but workability was bad, I used a socket wrench. The price is also cheap and the work is comfortable.
This review is about item#07121405.
Needed to be necessary
5
From Japan
On 2014-12-02 07:37:07
I bought it to replace the plug without removing the tank of Triumph
This review is about item#07121265.
Forced work
5
From Japan
On 2013-11-18 11:04:04
It is absolutely necessary when tightening the screw which the bolt screw has come out for a long time. It is effective for work such as intentionally destroying the bolt nut that was fixed and removing it.
This review is about item#07121195.
Car maintenance
5
From Japan
On 2013-05-02 14:32:32
Since I can purchase KTC with monotail, I would like to purchase with other things
This review is about item#07121265.