Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. DEEP SOCKET (6pt.)
  • 3/8
  • 3/8

3/8"sq. DEEP SOCKET (6pt.)

Item.#
07121213
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Dimension H (mm)
6
Weight (g)
42
Dimention D2 (phi mm)
17
Dimension S (mm)
6.3
Hole corner
Hexagonal
Dimensions L (mm)
60
Dimension l (mm)
48.5
Dimention D1 (phimm)
10