Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. DEEP SOCKET (6pt.)
  • 3/8
  • 3/8

3/8"sq. DEEP SOCKET (6pt.)

Item.#
07121256
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Weight (g)
50
Dimention D2 (phi mm)
17
Dimension S (mm)
8.7
Dimensions L (mm)
60
Hole corner
Hexagonal
Dimension l (mm)
48.5
Dimention D1 (phimm)
13.5
Dimension H (mm)
10