Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. DEEP SOCKET (6pt.)
  • 3/8
  • 3/8

3/8"sq. DEEP SOCKET (6pt.)

Item.#
07121396
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Dimention D1 (phimm)
24
Dimension H (mm)
17
Weight (g)
123
2014 TRUSCO Published Page
2-0091
Dimension l (mm)
58.5
Hole corner
Hexagonal
Dimension S (mm)
16.6
Dimensions L (mm)
70
2015 Trusco Published Pages
2 0093
TRUSCO Part Number
392-0950
Dimention D2 (phi mm)
22