Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. DEEP SOCKET (6pt.)
  • 3/8
  • 3/8

3/8"sq. DEEP SOCKET (6pt.)

Item.#
07121484
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Dimention D2 (phi mm)
17
Dimension S (mm)
11.1
Dimensions L (mm)
65
2015 Trusco Published Pages
2 0093
TRUSCO Part Number
392-1077
Hole corner
Hexagonal
Dimention D1 (phimm)
16
Dimension H (mm)
12
Weight (g)
61
2014 TRUSCO Published Page
2-0091
Dimension l (mm)
53.5