Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (hexagonal)
  • Deep socket (hexagonal)
  • Deep socket (hexagonal)

Deep socket (hexagonal) B4L-08

5.00 (5)
Item.#
07121527
Mfr.#
B4L-08
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0093
Plug-in Angle (mm [inch])
12.7[1/2], 12.7[1/2]
Double-sided Width (S)(mm)
8, 8
Dimension l (mm)
74, 74
Dimention D1 (phimm)
12, 12
Dimension H (mm)
9, 9
Weight (g)
81, 81
2014 TRUSCO Published Page
2-0091, 2-0091
Outlet Corner (sq.)
12.7, 12.7
Specification
21st century version tool Power fit
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
22, 22
Dimension S (mm)
8, 8
Dimensions L (mm)
90, 90
TRUSCO Part Number
307-4927, 307-4927
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For car tire replacement
5
From Japan
On 2017-05-15 10:50:03
Purchase for car tire replacement; Although truly [KTC]'s things are a bit expensive, you can use it with confidence.
This review is about item#7121755.
To install the oil block on the oil filter
5
From Japan
On 2016-03-24 20:42:40
Because it was impossible to use with a normal socket wrench, I made it to the main. What I could not do was done normally.
This review is about item#07121834.
Motorcycle maintenance
5
From Japan
On 2015-06-17 16:41:37
I used it for maintenance of a motorbike. I was looking for a hexagonal thing because it is a strong torque part. Since quality is KTC, there is no doubt.
This review is about item#07121861.
Removing the brake disc
5
From Japan
On 2015-01-14 18:21:31
I bought it to remove the bolt of the brake disc. I purchased this socket because it was in a position not accessible unless it is long with a deep socket, but I am very satisfied with the tool. I was worried about licking the nut because it was tightened with quite high torque, but it ended up being a fear. But the tool of KTC is still high, is not it? It is actually a place I would like to purchase with a set.
This review is about item#07121563.
Used on air impact wrench
5
From Japan
On 2014-05-26 14:38:40
Since the deep socket for impact wrench was only about 70 mm in size, we purchased an ordinary deep socket without any problems. Even this size was just bleak. Since torque does not take much, I think that there is no danger such as breakage. Compared with the impact driver and 3 kinds of sockets with 4000 yen, it is not possible to deny the feeling of high price, but if it is a product with less needs, there is no choice. For the time being, from manual work to machine work, it became easy for workers to feel comfortable.
This review is about item#07121782.