Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121554
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimention D2 (phi mm)
22
Dimension S (mm)
12.7
Dimensions L (mm)
90
Dimension l (mm)
74
Hole corner
hexagonal
Dimention D1 (phimm)
18.5
Dimension H (mm)
14
Weight (g)
136