Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121581
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimention D1 (phimm)
24
Dimension H (mm)
17
Weight (g)
195
2015 Trusco Published Pages
2 0093
Dimension l (mm)
84
Hole corner
hexagonal
Dimension S (mm)
17.4
Dimensions L (mm)
100
TRUSCO Part Number
383-4522
2014 TRUSCO Published Page
2-0091
Dimention D2 (phi mm)
22