Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121597
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimention D1 (phimm)
36.5
Dimension H (mm)
30
Weight (g)
409
Dimention D2 (phi mm)
33
Hole corner
hexagonal
Dimension S (mm)
26.9
Dimensions L (mm)
100
Dimension l (mm)
84