Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121606
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimention D2 (phi mm)
38.5
Dimension S (mm)
31.7
Dimensions L (mm)
100
TRUSCO Part Number
383-4549
2014 TRUSCO Published Page
2-0091
Hole corner
hexagonal
Dimention D1 (phimm)
43
Dimension H (mm)
32
Weight (g)
556
2015 Trusco Published Pages
2 0093
Dimension l (mm)
84