Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121615
Package Qty.
1PC
Ship pack of
1
48.61 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimention D1 (phimm)
39
Dimension H (mm)
30
Weight (g)
448
2015 Trusco Published Pages
2 0093
Dimension l (mm)
84
Hole corner
hexagonal
Dimension S (mm)
28.5
Dimensions L (mm)
100
TRUSCO Part Number
383-4565
2014 TRUSCO Published Page
2-0091
Dimention D2 (phi mm)
35.5