Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121651
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension l (mm)
84
Dimention D1 (phimm)
40
Dimension H (mm)
30
Weight (g)
460
Hole corner
hexagonal
Dimention D2 (phi mm)
36
Dimension S (mm)
30.1
Dimensions L (mm)
100