Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121703
Package Qty.
1PC
Ship pack of
1
65.06 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Weight (g)
593
Dimention D2 (phi mm)
40
Dimension S (mm)
33.3
Dimensions L (mm)
100
Hole corner
hexagonal
Dimension l (mm)
84
Dimention D1 (phimm)
44
Dimension H (mm)
32