Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121737
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
2015 Trusco Published Pages
2 0093
Dimension l (mm)
74
Dimention D1 (phimm)
20
Dimension H (mm)
17
Weight (g)
146
Hole corner
hexagonal
2014 TRUSCO Published Page
2-0091
Dimention D2 (phi mm)
22
Dimension S (mm)
13.4
Dimensions L (mm)
90
TRUSCO Part Number
383-4646