Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121764
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension l (mm)
74
Dimention D1 (phimm)
21
Dimension H (mm)
17
Weight (g)
144
2015 Trusco Published Pages
2 0093
Hole corner
hexagonal
Dimention D2 (phi mm)
22
Dimension S (mm)
15
Dimensions L (mm)
90
TRUSCO Part Number
383-4662
2014 TRUSCO Published Page
2-0091