Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121843
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimensions L (mm)
100
TRUSCO Part Number
383-4719
2014 TRUSCO Published Page
2-0091
Dimention D2 (phi mm)
25
Dimension S (mm)
19.8
Hole corner
hexagonal
Weight (g)
243
2015 Trusco Published Pages
2 0093
Dimension l (mm)
84
Dimention D1 (phimm)
27.5
Dimension H (mm)
22