Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07121931
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension l (mm)
84
Dimention D1 (phimm)
34
Dimension H (mm)
27
Weight (g)
344
2015 Trusco Published Pages
2 0093
Hole corner
hexagonal
Dimention D2 (phi mm)
30.5
Dimension S (mm)
24.6
Dimensions L (mm)
100
TRUSCO Part Number
383-4735
2014 TRUSCO Published Page
2-0091