Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2"sq. DEEP SOCKET (6pt.)
  • 1/2
  • 1/2

1/2"sq. DEEP SOCKET (6pt.)

Item.#
07122001
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Weight (g)
107
2015 Trusco Published Pages
2 0093
Dimension l (mm)
74
Dimention D1 (phimm)
16
Dimension H (mm)
12
Hole corner
hexagonal
TRUSCO Part Number
383-4794
2014 TRUSCO Published Page
2-0091
Dimention D2 (phi mm)
22
Dimension S (mm)
11.1
Dimensions L (mm)
90