Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4"sq. DEEP SOCKET (12pt.)
  • 1/4
  • 1/4

1/4"sq. DEEP SOCKET (12pt.)

Item.#
07122035
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3
Dimensions L (mm)
50
Dimention D1 (phimm)
18.5
Dimension H (mm)
14
Dimension l (mm)
42
Dimention D2 (phi mm)
16.5
Dimension S (mm)
12.7
Weight (g)
66