Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/4"sq. DEEP SOCKET (12pt.)
  • 1/4
  • 1/4

1/4"sq. DEEP SOCKET (12pt.)

Item.#
07122062
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3
Dimensions L (mm)
50
Dimention D1 (phimm)
20
Dimension H (mm)
17
Dimension l (mm)
42
Dimention D2 (phi mm)
17.5
Dimension S (mm)
13.4
Weight (g)
71