Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. DEEP SOCKET (12pt.)
  • 1/4
  • 1/4

1/4"sq. DEEP SOCKET (12pt.)

Item.#
07122114
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3
Dimensions L (mm)
50
Dimention D1 (phimm)
20
Dimension H (mm)
17
Dimension l (mm)
42
Dimention D2 (phi mm)
17.5
Dimension S (mm)
14.2
Weight (g)
66