Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4"sq. DEEP SOCKET (6pt.)
  • 1/4
  • 1/4

1/4"sq. DEEP SOCKET (6pt.)

Item.#
07122175
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3
Dimension l (mm)
42
Dimention D2 (phi mm)
17.5
Dimension S (mm)
13.4
Weight (g)
71
Hole corner
Hexagonal
Dimensions L (mm)
50
Dimention D1 (phimm)
20
Dimension H (mm)
17