Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. DEEP SOCKET (6pt.)
  • 1/4
  • 1/4

1/4"sq. DEEP SOCKET (6pt.)

Item.#
07122236
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3
Dimension l (mm)
42
Dimention D1 (phimm)
9
Dimension H (mm)
6
Dimention D2 (phi mm)
12
Hole corner
Hexagonal
Dimensions L (mm)
50
Dimension S (mm)
5.5
Weight (g)
24