Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-055W

Item.#
07122263
Mfr.#
B2L-055W
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
Dimention D1 (phimm)
9, 9
Dimension H (mm)
6, 6
TRUSCO Part Number
373-1367, 373-1367
2014 TRUSCO Published Page
2-0092, 2-0092
Hole corner
12 square
Dimensions L (mm)
50, 50
Dimension S (mm)
5.5, 5.5
Weight (g)
24, 24
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
12, 12