Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-07W

Item.#
07122281
Mfr.#
B2L-07W
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
Weight (g)
27, 27
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
7, 7
Hole corner
12 square
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-1405, 373-1405
2014 TRUSCO Published Page
2-0092
Dimention D1 (phimm)
11, 11
Dimension H (mm)
8, 8