Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-08W

Item.#
07122297
Mfr.#
B2L-08W
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
8, 8
Weight (g)
33, 33
Hole corner
12 square
Dimensions L (mm)
50, 50
2014 TRUSCO Published Page
2-0092, 2-0092
Dimention D1 (phimm)
12, 12
Dimension H (mm)
9, 9
TRUSCO Part Number
373-1421, 373-1421