Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-09W

Item.#
07122306
Mfr.#
B2L-09W
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
9, 9
Weight (g)
41, 41
Hole corner
12 square
Dimensions L (mm)
50, 50
2014 TRUSCO Published Page
2-0092, 2-0092
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
10, 10
TRUSCO Part Number
373-1448, 373-1448