Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-10W

Item.#
07122315
Mfr.#
B2L-10W
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
13.5, 13.5
Dimension S (mm)
10, 10
Weight (g)
36, 36
Hole corner
12 square
Dimensions L (mm)
50, 50
2014 TRUSCO Published Page
2-0092, 2-0092
Dimention D1 (phimm)
14.5, 14.5
Dimension H (mm)
11, 11
TRUSCO Part Number
373-1464, 373-1464