Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-12W

Item.#
07122333
Mfr.#
B2L-12W
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
Dimension H (mm)
14, 14
Dimention D2 (phi mm)
15, 15
Dimension S (mm)
12, 12
Hole corner
12 square
Dimensions L (mm)
50, 50
Weight (g)
52, 52
Dimention D1 (phimm)
17, 17