Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-13W

Item.#
07122342
Mfr.#
B2L-13W
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
Weight (g)
59, 59
2015 Trusco Published Pages
2 0094
Dimention D2 (phi mm)
16.5, 16.5
Dimension S (mm)
13, 13
Hole corner
12 square
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-1502, 373-1502
2014 TRUSCO Published Page
2-0092, 2-0092
Dimention D1 (phimm)
18.5, 18.5
Dimension H (mm)
14, 14