Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle
  • Deep Socket 6.3mm, 12 Angle

Deep Socket 6.3mm, 12 Angle B2L-14W

Item.#
07122351
Mfr.#
B2L-14W
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
Dimention D2 (phi mm)
17.5, 17.5
Dimension S (mm)
14, 14
Weight (g)
67, 67
Hole corner
12 square
Dimensions L (mm)
50, 50
Dimention D1 (phimm)
20, 20
Dimension H (mm)
17, 17