Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (millimeter) (six angles)
  • Deep socket (millimeter) (six angles)
  • Deep socket (millimeter) (six angles)

Deep socket (millimeter) (six angles) B2L-09

5.00 (1)
Item.#
07122446
Mfr.#
B2L-09
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
2015 Trusco Published Pages
2 0093
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
9, 9
Weight (g)
41, 41
Hole corner
Hexagonal
Dimensions L (mm)
50, 50
2014 TRUSCO Published Page
2-0091, 2-0091
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
10, 10
TRUSCO Part Number
373-1430, 373-1430
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly when navi · audio is installed
5
From Japan
On 2015-11-27 13:03:43
The 8 mm deep socket is very easy to use. It is a socket I've always wanted.
This review is about item#07122437.