Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (millimeter) (six angles)
  • Deep socket (millimeter) (six angles)
  • Deep socket (millimeter) (six angles)

Deep socket (millimeter) (six angles) B2L-13

5.00 (1)
Item.#
07122482
Mfr.#
B2L-13
Package Qty.
1PC
Ship pack of
1
16.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
42, 42
2015 Trusco Published Pages
2 0093
Dimention D2 (phi mm)
16.5, 16.5
Dimension S (mm)
13, 13
Weight (g)
59, 59
Hole corner
Hexagonal
Dimensions L (mm)
50, 50
2014 TRUSCO Published Page
2-0091, 2-0091
Dimention D1 (phimm)
18.5, 18.5
Dimension H (mm)
14, 14
TRUSCO Part Number
373-1499, 373-1499
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly during navi audio installation
5
From Japan
On 2015-11-27 13:03:43
8 mm deep socket is very easy to use. It is much wanted socket until now.
This review is about item#07122437.